AIR-TIP 1-1/4 in. - 2-1/2 in. Dust Collector Attachment for Wet/Dry Vacuums

  • Mfr # 49-90-2022

  • Zoro # G309198511


product price:  $49.99
/ea

Key Features

Material
Plastic/Rubber
Length
8 3/8 in
Width
10 1/8 in
For Hose Diameter
1 1/4 in, 1 7/8 in, 2 1/2 in
Fits Vacuum Brand
Universal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
49-90-2022
Zoro #
G309198511
UPC #
045242610273
Country of Origin
China

Dimensions

Length
8 3/8 in
Width
10 1/8 in
For Hose Diameter
1 1/4 in, 1 7/8 in, 2 1/2 in
Depth
3 1/2 in
Diameter
1 1/4 in, 1 7/8 in, 2 1/2 in

Details

Material
Plastic/Rubber
Fits Vacuum Brand
Universal
For Vacuum Type
Wet/Dry
Item
Dust Collector
Includes
(1) Dust Collector
Fits Vacuum Models
Universal
Attachment Product Grouping
Dust Collector

Description

AIR-TIP Dust Collector collects dust as you work with its rubber seal that maintains suction to a wall for less cleanup time later. After connecting the dust collector to a wet/dry vacuum, it uses the vacuum's suction so you can attach it to a wall for hands-free work. You can cut or drill above the funnel design while the vacuum is on to capture more debris. The rubber seal maintains suction throughout the application so you can put less dust in the air, on the ground, and free up a hand that would otherwise be holding a vacuum nozzle. The MILWAUKEE AIR-TIP Dust Collector is compatible with other wet/dry vacuum brands with 1-1/4”, 1-7/8”, 2-1/2” diameters, and is part of the AIR-TIP family of Trade Focused Vacuum Accessories.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.