Zoro Homepage

AIR-TIP 2-in-1 Utility Brush Tool Attachment for Wet/Dry Vacuums

  • Mfr # 49-90-2028

  • Zoro # G504095998


product price: $19.99
/ea

Key Features

Color
Red
Material
Plastic
Length
2.52"
Width
3.071"
Height
11.654"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-90-2028
Zoro #
G504095998
UPC #
045242610334
Country of Origin
China

Dimensions

Length
2.52"
Width
3.071"
Height
11.654"
For Hose Diameter
1 1/4 in, 1 7/8 in, 2 1/2 in
Diameter
3 1/16 in
Inside Dia.
2.5
Depth
3 1/16 in

Details

Color
Red
Material
Plastic
Fits Vacuum Brand
Milwaukee
For Vacuum Type
Shop Vacuum
Attachment Product Grouping
Brush Tool
Item
AIR-TIP 2-in-1 Utility Brush Tool
Weight
0.372 lb
Fits Vacuum Models
Universal

Description

Brush Tool, For Hose Diameter 1 1/4 in, 1 7/8 in, 2 1/2 in, Material Plastic, Length 11 5/8 in, Width 3 1/8 in, Depth 2 1/2 in, Diameter 3 1/8 in, For Vacuum Type Shop Vacuum, Fits Vacuum Brand Milwaukee, Includes (1) AIR-TIP Utility Brush Tool

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.