Zoro Homepage

AIR-TIP 3-in-1 Crevice and Brush Tool

  • Mfr # 49-90-2023

  • Zoro # G804095995


product price: $19.99
/ea

Key Features

Color
Red, Black
Material
Plastic, Rubber
Length
2.52"
Width
2.52"
Height
17.284"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-90-2023
Zoro #
G804095995
UPC #
045242610280
Country of Origin
China

Dimensions

Length
2.52"
Width
2.52"
Height
17.284"
For Hose Diameter
1 1/4 in, 1 7/8 in, 2 1/2 in
Inside Dia.
2.5
Diameter
2 1/2 in
Depth
2 1/2 in

Details

Color
Red, Black
Material
Plastic, Rubber
Fits Vacuum Brand
Milwaukee
For Vacuum Type
Shop Vacuum
Item
AIR-TIP 3-in-1 Crevice and Brush Tool
Weight
0.422 lb
Attachment Product Grouping
Crevice Tools
Fits Vacuum Models
Universal

Description

The MILWAUKEE AIR-TIP 3-in-1 Crevice and Brush Tool can easily be used in all areas of the jobsite. Its reversible brush head and overall tool length make tackling different cleaning applications easy. The reversible brush head has two sides, a long/soft bristle side for delicate cleaning and a short/stiff bristle side for more agitation. It can easily be slid to the tip of the vacuum crevice and brush tool for quick use. The brush head can also be removed to get into even tighter areas with its long crevice tool design. The AIR-TIP 3-in-1 Crevice and Brush Tool is compatible with other wet/dry vacuum brands with 1-1/4", 1-7/8", 2-1/2" diameters, and is part of the AIR-TIP family of Trade Focused Vacuum Accessories.


  • Reversible and removeable two-sided brush head
  • Two-sided brush head has long/soft bristles on one side, and short/stiff bristles on the other
  • Brush head slides and removes easily with (2) detent buttons
  • Long and narrow crevice tool design at 16" in length
  • Includes (1) AIR-TIPTM 3-in-1 Crevice and Brush Tool w/ Dual-Sided Brush Head

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.