Zoro Homepage

AIR-TIP Conduit Line Puller Kit Attachment for Wet/Dry Shop Vacuums

  • Mfr # 49-90-2024

  • Zoro # G809198530


product price: $79.00
/ea
Free Shipping & Returns

Key Features

Material
Plastic/Rubber
Length
10 15/16 in
Width
9 1/4 in
For Hose Diameter
1 1/4 in, 1 7/8 in, 2 1/2 in
Fits Vacuum Brand
Universal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-90-2024
Zoro #
G809198530
UPC #
045242610297
Country of Origin
China

Dimensions

Length
10 15/16 in
Width
9 1/4 in
For Hose Diameter
1 1/4 in, 1 7/8 in, 2 1/2 in
Diameter
1 1/4 in, 1 7/8 in, 2 1/2 in
Depth
4 1/4 in

Details

Material
Plastic/Rubber
Fits Vacuum Brand
Universal
For Vacuum Type
Wet/Dry
Includes
(3) Conduit Line Puller Tools
Item
Conduit Line Puller Kit
Attachment Product Grouping
Conduit Line Puller Kit
Fits Vacuum Models
Universal

Description

AIR-TIP Conduit Line Puller Kit is designed for electricians to seal multiple conduit sizes for strong line-pulling suction. This conduit pull line kit includes three different tools to aid you in line pulling applications, a flexible design tip for use on 1/2" - 1" conduit, a flexible design tip for use on 1-1/4" - 1-1/2" conduit, and a 2" - 4" conduit tip. The rubber cone seal ensures strong fitment to pipes. The flexible design on the smaller conduit tips allows for tight area fitment inside boxes or panels. The MILWAUKEE AIR-TIP Conduit Line Puller Kit is compatible with other wet/dry vacuum brands that include 1-1/4”, 1-7/8”, 2-1/2” diameters, and is part of the AIR-TIP family of Trade Focused Vacuum Accessories.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.