Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AIRSNAKE 10" Extension

  • Mfr # 48-53-2570

  • Zoro # G2477190


product price: $39.97
/ea

Key Features

For Use With
M12 Airsnake Drain Cleaning Air Gun
Material
Cast Aluminum
Size
10 in
size
10"
Overall Length
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-53-2570
Zoro #
G2477190
UPC #
045242004362
Country of Origin
China

Dimensions

Size
10 in
size
10"
Overall Length
10 in

Details

Item
Air Gun Extension
For Use With
M12 Airsnake Drain Cleaning Air Gun
Material
Cast Aluminum
Compatible Cleaner Series
M12 AIRSNAKE Drain Cleaning Air Gun and All Drain Attachments
Compatible Cleaner Manufacturer Part Number
2572B-20
Product Type
Air Gun Extension

Description

Air Gun Extension, Product Type Air Gun Extension, Compatible Cleaner Manufacturer Part Number 2572B-20, Compatible Cleaner Series M12 AIRSNAKE Drain Cleaning Air Gun and All Drain Attachments, Material Cast Aluminum, For Use With M12 Airsnake Drain Cleaning Air Gun

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.