Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool Angle Grinder, 5" Wheel Dia., 13A 6117-33S

Angle Grinder, 5" Wheel Dia., 13A (Discontinued)

  • Mfr # 6117-33S
  • Zoro # G3380522
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6117-33S
Zoro #
G3380522
UPC #
045242504756
Country of Origin
China

Dimensions

Wheel Dia.
5 in
Cord Length
8 ft
Spindle Thread Size
5/8"-11
Tool Length
13 13/16 in
Overall Length
13 3/4 in
Wheel Diameter
5 in

Details

Item
Angle Grinder
Switch Type
Slide
Voltage
120V AC
Nominal Amps
13
No Load RPM
11,000 RPM
Lock-on
Yes
Lock-off
Yes
Corded/Cordless
Corded
Includes
Dust Shroud
Number of Pieces
1
Number of Conductors
2
Speed Type
Fixed
Handle Design
Barrel Grip
Corded/Banded
Corded
Tool Weight
6.9 lb
Brushless Motor
No
Minimum Speed
11,000 RPM
For Wheel Type
Type 27
Grip Style
Barrel Grip
Brake Type
None
Case Included
No
Lock-On Switch
Yes
Safety Features
Anti-Kickback Clutch, Tether Capable
Tether Style
Tether Capable
Anti-Kickback Clutch Type
Electronic
Switch Location
Side
Current
13 A
Anti-Restart Technology
No
Head Type
Standard Head
Kit Contents
(1) Bare Tool
Power Source
Corded
Number of Speed Settings
1
Duty
Heavy Duty
Max. Speed
11,000 RPM
Dust Management
Dust Shroud
Lock-Off Switch
No
Speed Settings
Fixed
Nominal Voltage
115V

Description

Angle Grinder, Wheel Diameter 5 in, Current 13 A, Max. Speed 11,000 RPM, Minimum Speed 11,000 RPM, Switch Type Slide, For Wheel Type Type 27, Overall Length 13 3/4 in, Kit Contents (1) Bare Tool, Head Type Standard Head, Grip Style Barrel Grip, Spindle Thread Size 5/8 in-11, Duty Heavy Duty, Brake Type None, Dust Management Dust Shroud, Lock-Off Switch No, Lock-On Switch Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.