AngleGrinderKit, 7in;9inDia, 6,600RPM
Mfr # 2785-20, 48-11-1813
Zoro # G116474976
product price: $627.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2785-20, 48-11-1813
Zoro #
G116474976
UPC #
045242501502
Country of Origin
China
Details
Item
Grinder and Battery
Description
Angle Grinder Kit, Head Type Standard Head, Voltage 18V DC, Wheel Diameter 7 in, 9 in, For Wheel Type Type 27, Brushless Motor Yes, Battery Capacity 12.0 Ah, Safety Features Adjustable Guard, Anti-Kickback Clutch, Lock-Off Switch, Lock-On Switch, Overload Protection, Switch Type Trigger, Minimum Speed 6,600 RPM, Number of Speed Settings 1, Accessory Free Tool Change Yes, Spindle Thread Size 5/8 In.-11, Guard Adjustment Toolless Adjustable, Anti-Kickback Clutch Type Electronic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.