Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Anti-Vibration Cut Level 4 High Dexterity Nitrile Dipped Glove - L

  • Mfr # 48-73-8762

  • Zoro # G215554760


product price: $24.97
/ea

Key Features

Standards
ISO 10819 TRM=0.67
Insulated
No
Glove Length
10.04 in
Impact Protection Style
Low-Profile
Size- Alpha
L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
48-73-8762
Zoro #
G215554760
UPC #
045242646326
Country of Origin
China

Dimensions

Glove Size
L
Glove Length
10.04 in
Size- Alpha
L
Thickness
18 ga

Details

Item
Knit Gloves
Standards
ISO 10819 TRM=0.67
Insulated
No
Impact Protection Style
Low-Profile
Touchscreen Compatible
Yes
Base Coating Coverage
Full
Glove Features
Dexterity
Glove Construction
Seamless Knit
Fabric Weight
18 gauge
Finger Coverage
Full Finger
Glove Coating Material
Nitrile
ANSI/ISEA Cut Level - 2011
4
Hand Protection Style
Glove
Knuckle Protection Material
TPR
Glove Coating Coverage
3/4
Silicone-Free
Yes
Includes Reinforced Thumb Crotch
Yes
Knit Material
HPPE
ANSI/ISEA Cut Level
A4
Cuff Style
Knit
Glove Coating Finish
Sandy
Glove Hand Style
Left and Right
Glove Lining Material
Unlined
Latex-Free
No
Hem Style
Finished
Task and Chore Glove Style
Knit
Pairs per Package
1
Palm Type
Coated
Cuff Color
Red, White
Sold As
Pair
Lint-Free
Yes
Knit Material Color
Gray
Double-Dipped
No
Vibration Dampening Method
Padding
Includes Finger Fourchettes
No
Glove Coating Color
Black
Reversible
No

Description

Knit Gloves, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level Not Applicable, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Knit, Additional Hazard Protection None, Glove Insulation Material Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating Not Applicable, Glove Insulation Weight Not Applicable, Standards ISO 10819 TRM=0.67

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.