Anti-Vibration Cut Level 4 High Dexterity Nitrile Dipped Glove - XXL

  • Mfr # 48-73-8764

  • Zoro # G015554762


product price: $24.97
/ea

Key Features

Standards
ISO 10819 TRM=0.67
Insulated
No
Hand Protection Style
Glove
Finger Coverage
Full Finger
Touchscreen Compatible
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-73-8764
Zoro #
G015554762
UPC #
045242646340
Country of Origin
China

Dimensions

Glove Size
2XL
Size- Alpha
2XL
Glove Length
10.04 in
Thickness
18 ga

Details

Item
Knit Gloves
Standards
ISO 10819 TRM=0.67
Insulated
No
Hand Protection Style
Glove
Finger Coverage
Full Finger
Touchscreen Compatible
Yes
Glove Construction
Seamless Knit
Impact Protection Style
Low-Profile
Glove Coating Material
Nitrile
ANSI/ISEA Cut Level - 2011
4
Fabric Weight
18 gauge
Glove Features
Dexterity
Base Coating Coverage
Full
Knuckle Protection Material
TPR
Glove Lining Material
Unlined
ANSI/ISEA Cut Level
A4
Knit Material
HPPE
Silicone-Free
Yes
Glove Hand Style
Left and Right
Cuff Style
Knit
Glove Coating Coverage
3/4
Glove Coating Finish
Sandy
Latex-Free
No
Includes Reinforced Thumb Crotch
Yes
Cuff Color
Red, White
Glove Coating Color
Black
Lint-Free
Yes
Hem Style
Finished
Sold As
Pair
Vibration Dampening Method
Padding
Task and Chore Glove Style
Knit
Reversible
No
Knit Material Color
Gray
Includes Finger Fourchettes
No
Pairs per Package
1
Palm Type
Coated
Double-Dipped
No

Description

Knit Gloves, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level Not Applicable, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Knit, Additional Hazard Protection None, Glove Insulation Material Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating Not Applicable, Glove Insulation Weight Not Applicable, Standards ISO 10819 TRM=0.67

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.