Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Anvil Adapter, 1/2 in, Square

  • Mfr # 49-16-1666

  • Zoro # G416042264


product price: $24.99
/ea

Key Features

Finish
Black Oxide
Overall Length
63/100 in
Input Drive Gender
Male
Number of Pieces
1
Input Drive Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-16-1666
Zoro #
G416042264
UPC #
045242320813
Country of Origin
China

Dimensions

Overall Length
63/100 in
Input Drive Size
1/2 in
Output Drive Size
1/2 in

Details

Item
Anvil Adapter
Finish
Black Oxide
Input Drive Gender
Male
Number of Pieces
1
Impact Rated Status
Not Impact Rated
Drive Type
Power
Includes Insulation
Not Insulated
Standards
ASME
Output Drive Gender
Male
Material
High Carbon Steel
Series
INSIDER(TM)
Output Drive Shape
Square
Includes Locking
Locking Included
Input Drive Shape
Square
Measurement Type
SAE

Description

Anvil Adapter, Input Drive Size 1/2 in, Input Drive Shape Square, Input Drive Gender Male, Output Drive Size 1/2 in, Output Drive Shape Square, Output Drive Gender Male, Overall Length 63/100 in, Drive Type Power

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.