Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Anvil Adapter, 3/8 in, Square

  • Mfr # 49-16-1668

  • Zoro # G316042289


product price: $24.99
/ea

Key Features

Finish
Black Oxide
Overall Length
63/100 in
Input Drive Gender
Male
Drive Type
Power
Standards
ASME
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
49-16-1668
Zoro #
G316042289
UPC #
045242320820
Country of Origin
China

Dimensions

Overall Length
63/100 in
Output Drive Size
3/8 in
Input Drive Size
3/8 in

Details

Item
Anvil Adapter
Finish
Black Oxide
Input Drive Gender
Male
Drive Type
Power
Standards
ASME
Includes Locking
Locking Included
Output Drive Gender
Male
Material
High Carbon Steel
Input Drive Shape
Square
Impact Rated Status
Not Impact Rated
Measurement Type
SAE
Output Drive Shape
Square
Number of Pieces
1
Series
INSIDER(TM)
Includes Insulation
Not Insulated

Description

Anvil Adapter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.