Zoro Homepage
This item is Discontinued.
Milwaukee Tool AR/FR Cat.1 High Visibility Vest 2XL, 3XL Class 2 X Back, , Hook and Loop 10 Pockets, 2 Mic Tab, No 48-73-5213

AR/FR Cat.1 High Visibility Vest 2XL, 3XL Class 2 X Back, , Hook and Loop 10 Pockets, 2 Mic Tab, No (Discontinued)

  • Mfr # 48-73-5213
  • Zoro # G305307337
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-73-5213
Zoro #
G305307337
UPC #
045242604173
Country of Origin
Nicaragua

Dimensions

Size
2XL, 3XL
Reflective Stripe Width
2 in
Maximum Chest Size
50 in
Length
25 591/1000 in
Minimum Chest Size
46 in

Details

Item
AR/FR Cat.1 High Visibility Vest
Standards
ANSI107-15, ASTM F1506, CSA Certified
Color
Lime
Material
Polyester
Back Stripe Pattern
X
ANSI Type
Class 2
ANSI Class
2
Closure Type
Hook and Loop
Total Number of Pockets
10
Breakaway
Yes
Includes Microphone Tab
2
Includes ID Window
No
Features
Anti-Static Mesh; Chest Pocket, Chest Pocket with Hook and Loop Opening and Closure, External Pocket, External Size Adjustment, Secure Hook and Loop Closure
Reflective Stripe Location
Chest
Includes Tablet Pocket
No
Vest Back Style
Mesh
Number of Breakaway Points
5
Reinforced Pocket Locations
Chest Pocket
Fall Protection Compatible
Yes
UV-Resistant Material
Yes
Pocket Location
Left Chest, Right Chest
Reflective Tape Type
Glass Bead
Reflective Stripe Border Type
None
Reflective Stripe Main Color
Silver
Gender
Unisex
Arc Flash PPE Category
1
Horizontal Stripe Type
Single
ATPV Rating
4.1 cal/sq cm
Reflective Stripe Color
Silver
Number of Pockets with Closure
1
Includes Tool Lanyard Grommets
No
Safety Features
Arc-Flash Rated, Breakaway, Fall Protection Compatible
Safety Vest Style
Standard
Vest Front Style
Mesh
Covered Pocket Locations
Top Pockets
Includes LED Lights
No
Cooling
No
Anti-Static
Yes
Expandable
No
Reflective Tape Attachment Type
Stiched
Flame-Resistant Properties
Arc Flash and Flame-Resistant
Number of Inside Pockets
1
Fabric Construction
Mesh
Number of Outside Pockets
2

Description

Safety Vest, ANSI Class 2, Vest Size 2XL, 3XL, Gender Unisex, ATPV Rating 4.1 cal/sq cm, Back Stripe Pattern X, Number of Pockets with Closure 1, Features Anti-Static Mesh; Chest Pocket, Chest Pocket with Hook and Loop Opening and Closure, External Pocket, External Size Adjustment, Secure Hook and Loop Closure, Standards ANSI107-15, ASTM F1506, CSA Certified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.