Zoro Homepage

AR/FR Cat.1 High Visibility Vest 4XL, 5XL Class 2 X Back, , Hook and Loop 10 Pockets, 2 Mic Tab, No

  • Mfr # 48-73-5314

  • Zoro # G005307330


product price: $109.97
/ea
Free Shipping & Returns

Key Features

Standards
ANSI107-15, ASTM F1506, NFPA 2112
Color
Lime
Material
Polyester
Reflective Stripe Width
2 in
Back Stripe Pattern
X
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-73-5314
Zoro #
G005307330
UPC #
045242604500
Country of Origin
Nicaragua

Dimensions

Size
4XL, 5XL
Reflective Stripe Width
2 in
Maximum Chest Size
54 in
Minimum Chest Size
50 in
Length
25 591/1000 in

Details

Item
AR/FR Cat.1 High Visibility Vest
Standards
ANSI107-15, ASTM F1506, NFPA 2112
Color
Lime
Material
Polyester
Back Stripe Pattern
X
ANSI Type
Class 2
Closure Type
Hook and Loop
ANSI Class
2
Total Number of Pockets
10
Breakaway
Yes
Includes Microphone Tab
2
Includes ID Window
No
Features
5-Point Breakaway; 360 Degrees Visibility
Includes Tool Lanyard Grommets
No
Reflective Stripe Main Color
Silver
Expandable
No
Fabric Construction
Solid
UV-Resistant Material
Yes
Safety Features
Arc-Flash Rated, Breakaway, Fall Protection Compatible
Arc Flash PPE Category
1
Safety Vest Style
Standard
Reflective Tape Type
Glass Bead
Number of Pockets with Closure
1
Includes LED Lights
No
Number of Inside Pockets
1
Includes Tablet Pocket
No
Reflective Tape Attachment Type
Stiched
Pocket Location
Left Chest, Right Chest
Cooling
No
Anti-Static
No
Gender
Unisex
Reflective Stripe Color
Silver
Reflective Stripe Border Type
None
Vest Back Style
Solid
Reinforced Pocket Locations
Chest Pocket
Vest Front Style
Solid
Number of Outside Pockets
2
Flame-Resistant Properties
Arc Flash and Flame-Resistant
Number of Breakaway Points
5
Reflective Stripe Location
Chest
Fall Protection Compatible
Yes
Horizontal Stripe Type
Single
Covered Pocket Locations
Top Pockets
ATPV Rating
5.7 cal/sq cm

Description

Safety Vest, ANSI Class 2, Vest Size 4XL, 5XL, Gender Unisex, ATPV Rating 5.7 cal/sq cm, Back Stripe Pattern X, Number of Pockets with Closure 1, Features Chest Pocket; External Size Adjustment, Standards ANSI107-15, ASTM F1506, NFPA 2112

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.