AR/FR Cat.1 High Visibility Vest S/M Class 2 U Back, , Hook-and-Loop 10 Pockets, 2 Mic Tab, No
Mfr # 48-73-5301
Zoro # G605307358
product price: $106.97
/ea
Free Shipping & Returns
Key Features
Standards
ANSI107-15, ASTM F1506, NFPA 2112
Color
Lime
Material
Polyester
Reflective Stripe Width
2 in
Back Stripe Pattern
U
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48-73-5301
Zoro #
G605307358
UPC #
045242604432
Country of Origin
Nicaragua
Dimensions
Size
S/M
Reflective Stripe Width
2 in
Vest Size
M, S
Minimum Chest Size
38 in
Maximum Chest Size
42 in
Length
25 591/1000 in
Description
Safety Vest, ANSI Class 2, Vest Size M, S, Gender Unisex, ATPV Rating 5.7 cal/sq cm, Back Stripe Pattern U, Number of Pockets with Closure 1, Features Chest Pocket, Internal Size Adjustment, Standards ANSI107-15, ASTM F1506, NFPA 2112
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.