Zoro Homepage

AR/FR Cat.1 High Visibility Vest S/M Class 2 X Back, , Hook-and-Loop 10 Pockets, 2 Mic Tab, No

  • Mfr # 48-73-5211

  • Zoro # G005307354


product price: $134.97
/ea
Free Shipping & Returns

Key Features

Size
S/M
Standards
ANSI107-15, ASTM F1506, CSA Certified
Color
Lime
Material
Polyester
Reflective Stripe Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-73-5211
Zoro #
G005307354
UPC #
045242604159
Country of Origin
Nicaragua

Dimensions

Size
S/M
Reflective Stripe Width
2 in
Maximum Chest Size
42 in
Minimum Chest Size
38 in
Length
25 591/1000 in
Vest Size
M, S

Description

Safety Vest, ANSI Class 2, Vest Size M, S, Gender Unisex, ATPV Rating 4.1 cal/sq cm, Back Stripe Pattern X, Number of Pockets with Closure 1, Features Anti-Static Mesh; Chest Pocket, Chest Pocket with Hook and Loop Opening and Closure, External Pocket, External Size Adjustment, Secure Hook and Loop Closure, Standards ANSI107-15, ASTM F1506, CSA Certified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.