Zoro Homepage

Armored Cable Cutter Replacement Blade

  • Mfr # 48-22-6112

  • Zoro # G112845978


product price: $7.97
/ea

Key Features

For Use With
Armored Cable Cutter
Features
Clean Cuts
Accessory Type
Armored Cable Cutter Replacement Blade
Overall Length
1 1/4 in
Overall Width
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-6112
Zoro #
G112845978
UPC #
045242848461
Country of Origin
China

Dimensions

Overall Length
1 1/4 in
Overall Width
1 1/4 in
Overall Height
0 in

Details

Item
Replacement Blade
For Use With
Armored Cable Cutter
Features
Clean Cuts
Accessory Type
Armored Cable Cutter Replacement Blade
Material
Steel
Compatible with Brand
Milwaukee
For Use with Mfr. Model Number
48-22-6111
Compatible Manufacturer Model Number
48-22-6111
Weight
0 lb
For Use With Mfr. Model Number
48-22-6111
Compatible with Manufacturer Model Number
48-22-6111
Compatible Manufacturer Part Number
48-22-6111
Compatible with Manufacturer Model No.
48-22-6111
Compatible with Mfr. Model No.
48-22-6111
For Use with Mfr Model Number
48-22-6111
Compatible Pump Manufacturer Part Number
48-22-6111
Compatible Mfr. Model Number
48-22-6111

Description

Replacement Blade, Accessory Type Armored Cable Cutter Replacement Blade, Compatible with Brand Milwaukee, Compatible with Grainger Part Number 817YF8, Compatible with Manufacturer Model Number 48-22-6111, Features Clean Cuts, For Use With Armored Cable Cutter, Material Steel, Overall Height 0 in, Overall Length 1 1/4 in, Overall Width 1 1/4 in, Weight 0 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.