Assorted 80, 120 & 180 Grit Mesh Sanding Sheets for M12 FUEL Orbital Detail Sander 12PK

  • Mfr # 48-80-5405

  • Zoro # G210854438


product price:  $14.97
/pk 12, $1.25/ea

Key Features

Grade
Coarse, Fine, Medium
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Series
POWERGRID
Includes
(4) 80 Grit Mesh Sanding Sheets, (4) 120 Grit Mesh Sanding Sheets, (4) 180 Grit Mesh Sanding Sheets, (1) Pad Saver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
48-80-5405
Zoro #
G210854438
UPC #
045242645398
Country of Origin
Finland

Dimensions

Width
3.625 in
Length
3.75 in
Overall Diameter
3 5/8 in

Details

Item
Sanding Sheets
Grade
Coarse, Fine, Medium
Abrasive Material
Aluminum Oxide
Grit
120, 180, 80
Abrasive Type
Coated
Series
POWERGRID
Includes
(4) 80 Grit Mesh Sanding Sheets, (4) 120 Grit Mesh Sanding Sheets, (4) 180 Grit Mesh Sanding Sheets, (1) Pad Saver
Color
Gray
Backing Material
Nylon Mesh
Number of Vacuum Holes
Non-Vacuum
Coating Coverage
Open
Resistance Properties
Clog, Fray, Tear

Description

The MILWAUKEE Mesh Sanding Sheets for M12 FUEL Orbital Detail Sander are designed with MILWAUKEE POWERGRID Tear Resistant Mesh for maximum durability, delivering up to 12x longer life vs. standard sandpaper. These Mesh Sanding Sheets use an open weave design to minimize clogging and reduce material build-up for a smooth and flawless finish. The durable nylon backing increases protection against sharp edges, tight corners, and tough material removal applications while utilizing sharp aluminum oxide grain for faster finishing. The reusable mesh sanding sheets are easy to clean for longer life; simply shake, vacuum, blow or rinse to clear away debris. The high-quality hook and loop provide a secure connection and fast grit swaps. Sanding sheets are available in 80 grit - 400 grit for use in wood, metal, and plastics.
  • POWERGRID Tear Resistant Mesh for maximum durability
  • Up to 12X longer life vs. standard sandpaper
  • Exclusively compatible with Milwaukee M12 FUEL Orbital Detail Sander (2531)
  • Open weave design minimizes clogging for a smooth and flawless finish
  • Durable nylon backing protects against sharp edges, tight corners and tough removal
  • Reusable and easy to clean for longer life
  • Sharp aluminum oxide grain for rapid material removal
  • Hook and loop for secure connection and fast grit swaps
  • Includes free pad saver for reduced wear on sander pad
  • Ideal for wood, metal and plastics

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.