
Auto-Lock Tape, 16 ft Blade
Mfr # 48-22-1817
Zoro # G915827874
product price: $15.97
/eaKey Features
Measurement Type
Metric & SAE
Graduation Marks
1/16 in, mm
Case Material
ABS Plastic
Blade Material
Steel
Tip Style
Nonmagnetic Single Hook
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48-22-1817
Zoro #
G915827874
UPC #
045242822973
Country of Origin
Viet Nam
Dimensions
Blade Length - SAE
16 ft
Standout Length
9 ft
Blade Width
1 in
Blade Length - Metric
5 m
Case Length
3 1/8 in
Case Height
2 3/4 in
Description
Auto-Lock Tape 5M/16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.