Zoro Homepage

Auto-Lock Tape, 26 ft Blade

  • Mfr # 48-22-1826

  • Zoro # G915827898


product price: $19.97
/ea

Key Features

Measurement Type
Metric & SAE
Graduation Marks
1/16 in, mm
Case Material
ABS Plastic
Blade Material
Steel
Tip Style
Nonmagnetic Single Hook
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-1826
Zoro #
G915827898
UPC #
045242822997
Country of Origin
Viet Nam

Dimensions

Blade Width
1 in
Case Length
3 1/2 in
Standout Length
9 ft
Case Height
3 1/8 in
Blade Length - Metric
8 m
Blade Length - SAE
26 ft

Details

Item
Auto-Lock Tape Measure
Measurement Type
Metric & SAE
Graduation Marks
1/16 in, mm
Case Material
ABS Plastic
Blade Material
Steel
Tip Style
Nonmagnetic Single Hook
Case Color
Red
Product Type
Tape Measure
Belt Clip
Belt Clip Included
System of Measurement
Metric/SAE
Blade Return Type
Automatic
Lock Type
Push Button
Graduation Units
Inches, Millimeters
Numeric Marks
Inches
Features
Tether Ready, Lockable
Blade Type
Single-Sided
Numeric Format
Fractional
Zero Point Location
Hook End
Blade Color
Yellow
Magnetic
No
Blade Retraction
Spring

Description

Auto-Lock Tape 8M/26

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.