
Aviation Snip Set 3PC
Mfr # 48-22-4563
Zoro # G115453149
product price: $39.97
/eaKey Features
Overall Length
9.88 in
Handle Color
Green, Red, Yellow
Cutting Length
1 1/2 in
Maximum Sheet Thickness
18 ga
Blade Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
48-22-4563
Zoro #
G115453149
UPC #
045242833337
Country of Origin
Viet Nam
Dimensions
Overall Length
9.88 in
Cutting Length
1 1/2 in
Maximum Sheet Thickness
18 ga
Handle Length
6.52 in
Blade Length
1.5 in
Details
Item
Aviation Snip Set
Handle Color
Green, Red, Yellow
Blade Material
Steel
Snip Type
Aviation Snip Sets
Material Application
Thin Metal, Aluminum, Metal
Handle Material
Rubber
Grip Material
TPR
Cutting Edge Type
Serrated
Spring Assist Handle
No
Grip Type
Comfort Grip
Cutting Direction
Left, Right, Straight
Handle Type
Comfort Grip
Lockable Blade
Yes
Material Cut
Thin Metal
Capacity
18 ga
Description
Aviation Snip Set 3PC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.