Axis Heated Vest, Polyester, 2 to 8 hours Heating Time, 3 Heat Settings, Black, 2XL

  • Mfr # F300B-212X

  • Zoro # G213324570


product price: $200.99
/ea
Free Shipping & Returns

Key Features

Length
29 1/2 in
Battery Voltage
12 V
Heating Time
2 to 8 hours
Includes
(1) Battery, (1) Battery Charger, (1) Battery Holder
Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F300B-212X
Zoro #
G213324570
UPC #
045242824649
Country of Origin
Viet Nam

Dimensions

Size
2XL
Length
29 1/2 in
Size-Body Type
Regular
Minimum Chest Size
45 in
Maximum Chest Size
48 in

Details

Item
Heated Vest
Color
Black
Battery Voltage
12 V
Heating Time
2 to 8 hours
Includes
(1) Battery, (1) Battery Charger, (1) Battery Holder
Material
Polyester
Series
Axis
Heat Settings
3
Garment Type
Vest
Replacement Charger Number
2XKZ7
Insulated for Cold Conditions
Yes
Insulation Material
100% Polyester Insulation 125 gm/2
Fabric Weight
210 g/sq m
Vest Style
Heat Vest
Number of Batteries Required
1
Heated Areas
Back, Chest
Includes Lining
Yes
Temperature Rating
-70 Degrees F to 105 Degrees F
Includes Battery
Yes
Replacement Battery
38D763
Wind-Resistant
Yes
Features
Machine Washable, Wind and Water Resistant
Front Closure Type
Zipper
Includes Charger
Yes
Battery System
M12
Lining Material
Polyester
Number of Inside Pockets
2
Pattern
Striped
Number of Outside Pockets
2
Standards
UL Listed
Gender
Women's
Water-Resistant
Yes

Description

Heated Vest, Vest Style Heat Vest, Garment Type Vest, Size 2XL, Maximum Chest Size 48 in, Minimum Chest Size 45 in, Color Black, Material Polyester, Front Closure Type Zipper, Includes Lining Yes, Lining Material Polyester, Length 29 1/2 in, Insulated for Cold Conditions Yes, Heating Time 2 to 8 hours, Gender Women's, Number of Outside Pockets 2, Includes (1) Battery, (1) Battery Charger, (1) Battery Holder, Battery Voltage 12 V, Wind-Resistant Yes

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.