Zoro Homepage

Axis Heated Vest, Polyester, 2 to 8 hours Heating Time, 3 Heat Settings, Black, 2XL

  • Mfr # M300B-202X

  • Zoro # G913039361


product price: $175.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Length
30 1/2 in
Battery Voltage
12 V
Heating Time
2 to 8 hours
Includes
(1) Battery Holder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M300B-202X
Zoro #
G913039361
UPC #
045242824465
Country of Origin
China

Dimensions

Size
2XL
Length
30 1/2 in
Minimum Chest Size
50 in
Maximum Chest Size
52 in
Size-Body Type
Regular

Details

Item
Heated Vest
Color
Black
Battery Voltage
12 V
Heating Time
2 to 8 hours
Includes
(1) Battery Holder
Material
Polyester
Series
Axis
Heat Settings
3
Pattern
Striped
Gender
Men's
Insulated for Cold Conditions
Yes
Replacement Charger Number
2XKZ7
Includes Charger
No
Number of Inside Pockets
2
Garment Type
Vest
Number of Batteries Required
1
Insulation Material
100% Polyester Insulation 125 gm/2
Front Closure Type
Zipper
Lining Material
Polyester
Vest Style
Heat Vest
Includes Battery
No
Number of Outside Pockets
2
Water-Resistant
Yes
Fabric Weight
210 g/sq m
Heated Areas
Back, Chest
Replacement Battery
38D763
Standards
UL Listed
Includes Lining
Yes
Battery System
M12
Wind-Resistant
Yes
Features
Machine Washable, Wind and Water Resistant
Temperature Rating
-70 Degrees F to 105 Degrees F

Description

Heated Vest, Vest Style Heat Vest, Garment Type Vest, Size 2XL, Maximum Chest Size 52 in, Minimum Chest Size 50 in, Color Black, Material Polyester, Front Closure Type Zipper, Includes Lining Yes, Lining Material Polyester, Length 30 1/2 in, Insulated for Cold Conditions Yes, Heating Time 2 to 8 hours, Gender Men's, Number of Outside Pockets 2, Includes (1) Battery Holder, Battery Voltage 12 V, Wind-Resistant Yes, Features Machine Washable, Wind and Water Resistant, Includes Battery No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.