Zoro Homepage

Axis Heated Vest, Polyester, 2 to 8 hours Heating Time, 3 Heat Settings, Black, 2XL

  • Mfr # M300B-212X

  • Zoro # G613324460


product price: $200.99
/ea
Free Shipping & Returns

Key Features

Length
30 1/2 in
Battery Voltage
12 V
Heating Time
2 to 8 hours
Includes
(1) Battery, (1) Battery Charger, (1) Battery Holder
Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M300B-212X
Zoro #
G613324460
UPC #
045242824526
Country of Origin
China

Dimensions

Size
2XL
Length
30 1/2 in
Minimum Chest Size
50 in
Maximum Chest Size
52 in
Size-Body Type
Regular

Details

Item
Heated Vest
Color
Black
Battery Voltage
12 V
Heating Time
2 to 8 hours
Includes
(1) Battery, (1) Battery Charger, (1) Battery Holder
Material
Polyester
Series
Axis
Heat Settings
3
Number of Outside Pockets
2
Features
Machine Washable, Wind and Water Resistant
Pattern
Striped
Number of Inside Pockets
2
Battery System
M12
Gender
Men's
Includes Lining
Yes
Lining Material
Polyester
Heated Areas
Back, Chest
Garment Type
Vest
Wind-Resistant
Yes
Replacement Battery
38D763
Vest Style
Heat Vest
Replacement Charger Number
2XKZ7
Fabric Weight
210 g/sq m
Includes Battery
Yes
Number of Batteries Required
1
Standards
UL Listed
Insulated for Cold Conditions
Yes
Includes Charger
Yes
Front Closure Type
Zipper
Water-Resistant
Yes
Insulation Material
100% Polyester Insulation 125 gm/2
Temperature Rating
-70 Degrees F to 105 Degrees F

Description

Heated Vest, Vest Style Heat Vest, Garment Type Vest, Size 2XL, Maximum Chest Size 52 in, Minimum Chest Size 50 in, Color Black, Material Polyester, Front Closure Type Zipper, Includes Lining Yes, Lining Material Polyester, Length 30 1/2 in, Insulated for Cold Conditions Yes, Heating Time 2 to 8 hours, Gender Men's, Number of Outside Pockets 2, Includes (1) Battery, (1) Battery Charger, (1) Battery Holder, Battery Voltage 12 V, Wind-Resistant Yes

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.