Zoro Homepage

Axis Heated Vest, Polyester, 2 to 8 hours Heating Time, 3 Heat Settings, Black, 3XL

  • Mfr # M300B-203X

  • Zoro # G213039337


product price: $185.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Length
31 1/2 in
Battery Voltage
12 V
Heating Time
2 to 8 hours
Includes
(1) Battery Holder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M300B-203X
Zoro #
G213039337
UPC #
045242824472
Country of Origin
China

Dimensions

Size
3XL
Length
31 1/2 in
Maximum Chest Size
56 in
Minimum Chest Size
54 in
Size-Body Type
Regular

Details

Item
Heated Vest
Color
Black
Battery Voltage
12 V
Heating Time
2 to 8 hours
Includes
(1) Battery Holder
Material
Polyester
Series
Axis
Heat Settings
3
Front Closure Type
Zipper
Replacement Battery
38D763
Includes Lining
Yes
Gender
Men's
Battery System
M12
Standards
UL Listed
Garment Type
Vest
Water-Resistant
Yes
Insulation Material
100% Polyester Insulation 125 gm/2
Vest Style
Heat Vest
Includes Battery
No
Replacement Charger Number
2XKZ7
Temperature Rating
-70 Degrees F to 105 Degrees F
Lining Material
Polyester
Includes Charger
No
Number of Batteries Required
1
Fabric Weight
210 g/sq m
Insulated for Cold Conditions
Yes
Number of Inside Pockets
2
Pattern
Striped
Number of Outside Pockets
2
Features
Machine Washable, Wind and Water Resistant
Wind-Resistant
Yes
Heated Areas
Back, Chest

Description

Heated Vest, Vest Style Heat Vest, Garment Type Vest, Size 3XL, Maximum Chest Size 56 in, Minimum Chest Size 54 in, Color Black, Material Polyester, Front Closure Type Zipper, Includes Lining Yes, Lining Material Polyester, Length 31 1/2 in, Insulated for Cold Conditions Yes, Heating Time 2 to 8 hours, Gender Men's, Number of Outside Pockets 2, Includes (1) Battery Holder, Battery Voltage 12 V, Wind-Resistant Yes, Features Machine Washable, Wind and Water Resistant, Includes Battery No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.