Zoro Homepage

Axis Heated Vest, Polyester, 2 to 8 hours Heating Time, 3 Heat Settings, Black, 3XL

  • Mfr # M300B-213X

  • Zoro # G813324437


product price: $210.99
/ea
Free Shipping & Returns

Key Features

Length
31 1/2 in
Battery Voltage
12 V
Heating Time
2 to 8 hours
Includes
(1) Battery, (1) Battery Charger, (1) Battery Holder
Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M300B-213X
Zoro #
G813324437
UPC #
045242824533
Country of Origin
China

Dimensions

Size
3XL
Length
31 1/2 in
Maximum Chest Size
56 in
Minimum Chest Size
54 in
Size-Body Type
Regular

Details

Item
Heated Vest
Color
Black
Battery Voltage
12 V
Heating Time
2 to 8 hours
Includes
(1) Battery, (1) Battery Charger, (1) Battery Holder
Material
Polyester
Series
Axis
Heat Settings
3
Gender
Men's
Lining Material
Polyester
Temperature Rating
-70 Degrees F to 105 Degrees F
Wind-Resistant
Yes
Includes Charger
Yes
Insulated for Cold Conditions
Yes
Number of Batteries Required
1
Insulation Material
100% Polyester Insulation 125 gm/2
Number of Outside Pockets
2
Pattern
Striped
Battery System
M12
Heated Areas
Back, Chest
Water-Resistant
Yes
Garment Type
Vest
Includes Battery
Yes
Replacement Charger Number
2XKZ7
Number of Inside Pockets
2
Features
Machine Washable, Wind and Water Resistant
Standards
UL Listed
Includes Lining
Yes
Fabric Weight
210 g/sq m
Replacement Battery
38D763
Front Closure Type
Zipper
Vest Style
Heat Vest

Description

Heated Vest, Vest Style Heat Vest, Garment Type Vest, Size 3XL, Maximum Chest Size 56 in, Minimum Chest Size 54 in, Color Black, Material Polyester, Front Closure Type Zipper, Includes Lining Yes, Lining Material Polyester, Length 31 1/2 in, Insulated for Cold Conditions Yes, Heating Time 2 to 8 hours, Gender Men's, Number of Outside Pockets 2, Includes (1) Battery, (1) Battery Charger, (1) Battery Holder, Battery Voltage 12 V, Wind-Resistant Yes

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.