Zoro Homepage

Axis Heated Vest, Polyester, 2 to 8 hours Heating Time, 3 Heat Settings, Black, L

  • Mfr # M300B-20L

  • Zoro # G313039343


product price: $175.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Length
28 1/2 in
Battery Voltage
12 V
Heating Time
2 to 8 hours
Includes
(1) Battery Holder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M300B-20L
Zoro #
G313039343
UPC #
045242824489
Country of Origin
China

Dimensions

Size
L
Length
28 1/2 in
Size-Body Type
Regular
Minimum Chest Size
42 in
Maximum Chest Size
44 in

Details

Item
Heated Vest
Color
Black
Battery Voltage
12 V
Heating Time
2 to 8 hours
Includes
(1) Battery Holder
Material
Polyester
Series
Axis
Heat Settings
3
Replacement Battery
38D763
Heated Areas
Back, Chest
Wind-Resistant
Yes
Fabric Weight
210 g/sq m
Number of Outside Pockets
2
Insulation Material
100% Polyester Insulation 125 gm/2
Standards
UL Listed
Replacement Charger Number
2XKZ7
Includes Charger
No
Pattern
Striped
Gender
Men's
Front Closure Type
Zipper
Garment Type
Vest
Includes Lining
Yes
Features
Machine Washable, Wind and Water Resistant
Number of Inside Pockets
2
Battery System
M12
Temperature Rating
-70 Degrees F to 105 Degrees F
Lining Material
Polyester
Includes Battery
No
Water-Resistant
Yes
Vest Style
Heat Vest
Insulated for Cold Conditions
Yes
Number of Batteries Required
1

Description

Heated Vest, Vest Style Heat Vest, Garment Type Vest, Size L, Maximum Chest Size 44 in, Minimum Chest Size 42 in, Color Black, Material Polyester, Front Closure Type Zipper, Includes Lining Yes, Lining Material Polyester, Length 28 1/2 in, Insulated for Cold Conditions Yes, Heating Time 2 to 8 hours, Gender Men's, Number of Outside Pockets 2, Includes (1) Battery Holder, Battery Voltage 12 V, Wind-Resistant Yes, Features Machine Washable, Wind and Water Resistant, Includes Battery No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.