Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Axis Heated Vest, Polyester, 2 to 8 hours Heating Time, 3 Heat Settings, Black, M

  • Mfr # F300B-20M

  • Zoro # G713039387


product price: $175.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Length
27 1/4 in
Battery Voltage
12 V
Heating Time
2 to 8 hours
Includes
(1) Battery Holder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F300B-20M
Zoro #
G713039387
UPC #
045242824618
Country of Origin
Viet Nam

Dimensions

Size
M
Length
27 1/4 in
Maximum Chest Size
37 1/2 in
Minimum Chest Size
36 1/2 in

Details

Item
Heated Vest
Color
Black
Battery Voltage
12 V
Heating Time
2 to 8 hours
Includes
(1) Battery Holder
Material
Polyester
Series
Axis
Heat Settings
3
Heated Areas
Back, Chest
Number of Outside Pockets
2
Gender
Women's
Includes Battery
No
Includes Charger
No
Lining Material
Polyester
Features
Machine Washable, Wind and Water Resistant
Vest Style
Vest
Battery System
M12
Garment Type
Vest
Includes Lining
Yes
Wind-Resistant
Yes
Insulated for Cold Conditions
Yes
Front Closure Type
Zipper

Description

Heated Vest, Vest Style Vest, Garment Type Vest, Size M, Maximum Chest Size 37 1/2 in, Minimum Chest Size 36 1/2 in, Color Black, Material Polyester, Front Closure Type Zipper, Includes Lining Yes, Lining Material Polyester, Length 27 1/4 in, Insulated for Cold Conditions Yes, Heating Time 2 to 8 hours, Gender Women's, Number of Outside Pockets 2, Includes (1) Battery Holder, Battery Voltage 12 V, Wind-Resistant Yes, Features Machine Washable, Wind and Water Resistant, Includes Battery No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.