Zoro Homepage

Axis Heated Vest, Polyester, 2 to 8 hours Heating Time, 3 Heat Settings, Black, M

  • Mfr # M300B-20M

  • Zoro # G713039318


product price: $175.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Length
28 in
Battery Voltage
12 V
Heating Time
2 to 8 hours
Includes
(1) Battery Holder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M300B-20M
Zoro #
G713039318
UPC #
045242824496
Country of Origin
China

Dimensions

Size
M
Length
28 in
Size-Body Type
Regular
Maximum Chest Size
40 in
Minimum Chest Size
38 in

Details

Item
Heated Vest
Color
Black
Battery Voltage
12 V
Heating Time
2 to 8 hours
Includes
(1) Battery Holder
Material
Polyester
Series
Axis
Heat Settings
3
Number of Outside Pockets
2
Includes Battery
No
Garment Type
Vest
Includes Lining
Yes
Insulated for Cold Conditions
Yes
Water-Resistant
Yes
Standards
UL Listed
Number of Batteries Required
1
Includes Charger
No
Pattern
Striped
Vest Style
Heat Vest
Front Closure Type
Zipper
Fabric Weight
210 g/sq m
Wind-Resistant
Yes
Heated Areas
Back, Chest
Insulation Material
100% Polyester Insulation 125 gm/2
Features
Machine Washable, Wind and Water Resistant
Lining Material
Polyester
Gender
Men's
Replacement Charger Number
2XKZ7
Temperature Rating
-70 Degrees F to 105 Degrees F
Battery System
M12
Number of Inside Pockets
2
Replacement Battery
38D763

Description

Heated Vest, Vest Style Heat Vest, Garment Type Vest, Size M, Maximum Chest Size 40 in, Minimum Chest Size 38 in, Color Black, Material Polyester, Front Closure Type Zipper, Includes Lining Yes, Lining Material Polyester, Length 28 in, Insulated for Cold Conditions Yes, Heating Time 2 to 8 hours, Gender Men's, Number of Outside Pockets 2, Includes (1) Battery Holder, Battery Voltage 12 V, Wind-Resistant Yes, Features Machine Washable, Wind and Water Resistant, Includes Battery No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.