Zoro Homepage

Axis Heated Vest, Polyester, 2 to 8 hours Heating Time, 3 Heat Settings, Black, M

  • Mfr # M300B-21M

  • Zoro # G913324467


product price: $200.99
/ea
Free Shipping & Returns

Key Features

Length
28 in
Battery Voltage
12 V
Heating Time
2 to 8 hours
Includes
(1) Battery, (1) Battery Charger, (1) Battery Holder
Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M300B-21M
Zoro #
G913324467
UPC #
045242824557
Country of Origin
China

Dimensions

Size
M
Length
28 in
Maximum Chest Size
40 in
Size-Body Type
Regular
Minimum Chest Size
38 in

Details

Item
Heated Vest
Color
Black
Battery Voltage
12 V
Heating Time
2 to 8 hours
Includes
(1) Battery, (1) Battery Charger, (1) Battery Holder
Material
Polyester
Series
Axis
Heat Settings
3
Number of Inside Pockets
2
Replacement Charger Number
2XKZ7
Vest Style
Heat Vest
Water-Resistant
Yes
Includes Battery
Yes
Front Closure Type
Zipper
Insulated for Cold Conditions
Yes
Garment Type
Vest
Insulation Material
100% Polyester Insulation 125 gm/2
Battery System
M12
Standards
UL Listed
Includes Charger
Yes
Lining Material
Polyester
Temperature Rating
-70 Degrees F to 105 Degrees F
Includes Lining
Yes
Features
Machine Washable, Wind and Water Resistant
Fabric Weight
210 g/sq m
Pattern
Striped
Gender
Men's
Number of Batteries Required
1
Replacement Battery
38D763
Number of Outside Pockets
2
Heated Areas
Back, Chest
Wind-Resistant
Yes

Description

Heated Vest, Vest Style Heat Vest, Garment Type Vest, Size M, Maximum Chest Size 40 in, Minimum Chest Size 38 in, Color Black, Material Polyester, Front Closure Type Zipper, Includes Lining Yes, Lining Material Polyester, Length 28 in, Insulated for Cold Conditions Yes, Heating Time 2 to 8 hours, Gender Men's, Number of Outside Pockets 2, Includes (1) Battery, (1) Battery Charger, (1) Battery Holder, Battery Voltage 12 V, Wind-Resistant Yes, Features Machine Washable, Wind and Water Resistant

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.