Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Axis Heated Vest, Polyester, 2 to 8 hours Heating Time, 3 Heat Settings, Black, S

  • Mfr # F300B-21S

  • Zoro # G613324545


product price: $200.99
/ea
Free Shipping & Returns

Key Features

Length
26 3/4 in
Battery Voltage
12 V
Heating Time
2 to 8 hours
Includes
(1) Battery, (1) Battery Charger, (1) Battery Holder
Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F300B-21S
Zoro #
G613324545
UPC #
045242824670
Country of Origin
Viet Nam

Dimensions

Size
S
Length
26 3/4 in
Size-Body Type
Regular
Minimum Chest Size
34 1/2 in
Maximum Chest Size
35 1/2 in

Details

Item
Heated Vest
Color
Black
Battery Voltage
12 V
Heating Time
2 to 8 hours
Includes
(1) Battery, (1) Battery Charger, (1) Battery Holder
Material
Polyester
Series
Axis
Heat Settings
3
Replacement Charger Number
2XKZ7
Fabric Weight
210 g/sq m
Features
Machine Washable, Wind and Water Resistant
Number of Batteries Required
1
Insulated for Cold Conditions
Yes
Replacement Battery
38D763
Battery System
M12
Includes Battery
Yes
Number of Outside Pockets
2
Garment Type
Vest
Pattern
Striped
Water-Resistant
Yes
Heated Areas
Back, Chest
Includes Charger
Yes
Standards
UL Listed
Gender
Women's
Front Closure Type
Zipper
Wind-Resistant
Yes
Insulation Material
100% Polyester Insulation 125 gm/2
Lining Material
Polyester
Temperature Rating
-70 Degrees F to 105 Degrees F
Vest Style
Heat Vest
Number of Inside Pockets
2
Includes Lining
Yes

Description

Heated Vest, Vest Style Heat Vest, Garment Type Vest, Size S, Maximum Chest Size 35 1/2 in, Minimum Chest Size 34 1/2 in, Color Black, Material Polyester, Front Closure Type Zipper, Includes Lining Yes, Lining Material Polyester, Length 26 3/4 in, Insulated for Cold Conditions Yes, Heating Time 2 to 8 hours, Gender Women's, Number of Outside Pockets 2, Includes (1) Battery, (1) Battery Charger, (1) Battery Holder, Battery Voltage 12 V, Wind-Resistant Yes

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.