Zoro Homepage

Axis Heated Vest, Polyester, 2 to 8 hours Heating Time, 3 Heat Settings, Black, S

  • Mfr # M300B-20S

  • Zoro # G513039327


product price: $175.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Length
27 1/2 in
Battery Voltage
12 V
Heating Time
2 to 8 hours
Includes
(1) Battery Holder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M300B-20S
Zoro #
G513039327
UPC #
045242824502
Country of Origin
China

Dimensions

Size
S
Length
27 1/2 in
Maximum Chest Size
36 in
Minimum Chest Size
34 in
Size-Body Type
Regular

Details

Item
Heated Vest
Color
Black
Battery Voltage
12 V
Heating Time
2 to 8 hours
Includes
(1) Battery Holder
Material
Polyester
Series
Axis
Heat Settings
3
Replacement Battery
38D763
Pattern
Striped
Features
Machine Washable, Wind and Water Resistant
Insulation Material
100% Polyester Insulation 125 gm/2
Insulated for Cold Conditions
Yes
Garment Type
Vest
Number of Inside Pockets
2
Number of Batteries Required
1
Water-Resistant
Yes
Lining Material
Polyester
Gender
Men's
Number of Outside Pockets
2
Vest Style
Heat Vest
Heated Areas
Back, Chest
Wind-Resistant
Yes
Fabric Weight
210 g/sq m
Includes Charger
No
Standards
UL Listed
Temperature Rating
-70 Degrees F to 105 Degrees F
Includes Battery
No
Replacement Charger Number
2XKZ7
Front Closure Type
Zipper
Includes Lining
Yes
Battery System
M12

Description

Heated Vest, Vest Style Heat Vest, Garment Type Vest, Size S, Maximum Chest Size 36 in, Minimum Chest Size 34 in, Color Black, Material Polyester, Front Closure Type Zipper, Includes Lining Yes, Lining Material Polyester, Length 27 1/2 in, Insulated for Cold Conditions Yes, Heating Time 2 to 8 hours, Gender Men's, Number of Outside Pockets 2, Includes (1) Battery Holder, Battery Voltage 12 V, Wind-Resistant Yes, Features Machine Washable, Wind and Water Resistant, Includes Battery No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.