Zoro Homepage

Axis Heated Vest, Polyester, 2 to 8 hours Heating Time, 3 Heat Settings, Black, S

  • Mfr # M300B-21S

  • Zoro # G313324463


product price: $200.99
/ea
Free Shipping & Returns

Key Features

Length
27 1/2 in
Battery Voltage
12 V
Heating Time
2 to 8 hours
Includes
(1) Battery, (1) Battery Charger, (1) Battery Holder
Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M300B-21S
Zoro #
G313324463
UPC #
045242824564
Country of Origin
China

Dimensions

Size
S
Length
27 1/2 in
Size-Body Type
Regular
Minimum Chest Size
34 in
Maximum Chest Size
36 in

Details

Item
Heated Vest
Color
Black
Battery Voltage
12 V
Heating Time
2 to 8 hours
Includes
(1) Battery, (1) Battery Charger, (1) Battery Holder
Material
Polyester
Series
Axis
Heat Settings
3
Insulated for Cold Conditions
Yes
Features
Machine Washable, Wind and Water Resistant
Includes Charger
Yes
Standards
UL Listed
Replacement Charger Number
2XKZ7
Garment Type
Vest
Insulation Material
100% Polyester Insulation 125 gm/2
Number of Outside Pockets
2
Number of Inside Pockets
2
Front Closure Type
Zipper
Includes Lining
Yes
Battery System
M12
Water-Resistant
Yes
Wind-Resistant
Yes
Vest Style
Heat Vest
Lining Material
Polyester
Gender
Men's
Number of Batteries Required
1
Replacement Battery
38D763
Temperature Rating
-70 Degrees F to 105 Degrees F
Heated Areas
Back, Chest
Fabric Weight
210 g/sq m
Pattern
Striped
Includes Battery
Yes

Description

Heated Vest, Vest Style Heat Vest, Garment Type Vest, Size S, Maximum Chest Size 36 in, Minimum Chest Size 34 in, Color Black, Material Polyester, Front Closure Type Zipper, Includes Lining Yes, Lining Material Polyester, Length 27 1/2 in, Insulated for Cold Conditions Yes, Heating Time 2 to 8 hours, Gender Men's, Number of Outside Pockets 2, Includes (1) Battery, (1) Battery Charger, (1) Battery Holder, Battery Voltage 12 V, Wind-Resistant Yes

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.