Axis Heated Vest, Polyester, 2 to 8 hours Heating Time, 3 Heat Settings, Black, XL

  • Mfr # F300B-20XL

  • Zoro # G613039371


product price:  $175.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Length
28 3/4 in
Battery Voltage
12 V
Heating Time
2 to 8 hours
Includes
(1) Battery Holder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F300B-20XL
Zoro #
G613039371
UPC #
045242824632
Country of Origin
Viet Nam

Dimensions

Size
XL
Length
28 3/4 in
Maximum Chest Size
44 in
Minimum Chest Size
42 in

Details

Item
Heated Vest
Color
Black
Battery Voltage
12 V
Heating Time
2 to 8 hours
Includes
(1) Battery Holder
Material
Polyester
Series
Axis
Heat Settings
3
Heated Areas
Back, Chest
Includes Charger
No
Features
Machine Washable, Wind and Water Resistant
Battery System
M12
Front Closure Type
Zipper
Lining Material
Polyester
Vest Style
Vest
Number of Outside Pockets
2
Includes Lining
Yes
Wind-Resistant
Yes
Insulated for Cold Conditions
Yes
Garment Type
Vest
Includes Battery
No
Gender
Women's

Description

Heated Vest, Vest Style Vest, Garment Type Vest, Size XL, Maximum Chest Size 44 in, Minimum Chest Size 42 in, Color Black, Material Polyester, Front Closure Type Zipper, Includes Lining Yes, Lining Material Polyester, Length 28 3/4 in, Insulated for Cold Conditions Yes, Heating Time 2 to 8 hours, Gender Women's, Number of Outside Pockets 2, Includes (1) Battery Holder, Battery Voltage 12 V, Wind-Resistant Yes, Features Machine Washable, Wind and Water Resistant, Includes Battery No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.