Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Axis Heated Vest, Polyester, 2 to 8 hours Heating Time, 3 Heat Settings, Black, XL

  • Mfr # M300B-20XL

  • Zoro # G313039398


product price: $175.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Length
29 1/2 in
Battery Voltage
12 V
Heating Time
2 to 8 hours
Includes
(1) Battery Holder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M300B-20XL
Zoro #
G313039398
UPC #
045242824519
Country of Origin
China

Dimensions

Size
XL
Length
29 1/2 in
Size-Body Type
Regular
Minimum Chest Size
46 in
Maximum Chest Size
48 in

Details

Item
Heated Vest
Color
Black
Battery Voltage
12 V
Heating Time
2 to 8 hours
Includes
(1) Battery Holder
Material
Polyester
Series
Axis
Heat Settings
3
Water-Resistant
Yes
Insulation Material
100% Polyester Insulation 125 gm/2
Battery System
M12
Temperature Rating
-70 Degrees F to 105 Degrees F
Features
Machine Washable, Wind and Water Resistant
Includes Lining
Yes
Garment Type
Vest
Insulated for Cold Conditions
Yes
Includes Charger
No
Vest Style
Heat Vest
Replacement Battery
38D763
Fabric Weight
210 g/sq m
Includes Battery
No
Front Closure Type
Zipper
Standards
UL Listed
Number of Outside Pockets
2
Wind-Resistant
Yes
Number of Batteries Required
1
Pattern
Striped
Heated Areas
Back, Chest
Gender
Men's
Replacement Charger Number
2XKZ7
Number of Inside Pockets
2
Lining Material
Polyester

Description

Heated Vest, Vest Style Heat Vest, Garment Type Vest, Size XL, Maximum Chest Size 48 in, Minimum Chest Size 46 in, Color Black, Material Polyester, Front Closure Type Zipper, Includes Lining Yes, Lining Material Polyester, Length 29 1/2 in, Insulated for Cold Conditions Yes, Heating Time 2 to 8 hours, Gender Men's, Number of Outside Pockets 2, Includes (1) Battery Holder, Battery Voltage 12 V, Wind-Resistant Yes, Features Machine Washable, Wind and Water Resistant, Includes Battery No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.