Axis Heated Vest, Polyester, 2 to 8 hours Heating Time, 3 Heat Settings, Black, XS

  • Mfr # F300B-20XS

  • Zoro # G113039352


product price:  $175.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Length
26 1/4 in
Battery Voltage
12 V
Heating Time
2 to 8 hours
Includes
(1) Battery Holder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F300B-20XS
Zoro #
G113039352
UPC #
045242113668
Country of Origin
Viet Nam

Dimensions

Size
XS
Length
26 1/4 in
Maximum Chest Size
33 1/2 in
Minimum Chest Size
32 1/2 in
Size-Body Type
Regular

Details

Item
Heated Vest
Color
Black
Battery Voltage
12 V
Heating Time
2 to 8 hours
Includes
(1) Battery Holder
Material
Polyester
Series
Axis
Heat Settings
3
Features
Machine Washable, Wind and Water Resistant
Number of Outside Pockets
2
Front Closure Type
Zipper
Replacement Charger Number
2XKZ7
Number of Batteries Required
1
Replacement Battery
38D763
Pattern
Striped
Temperature Rating
-70 Degrees F to 105 Degrees F
Water-Resistant
Yes
Insulation Material
100% Polyester Insulation 125 gm/2
Wind-Resistant
Yes
Heated Areas
Back, Chest
Fabric Weight
210 g/sq m
Battery System
M12
Standards
UL Listed
Gender
Women's
Includes Charger
No
Number of Inside Pockets
2
Includes Battery
No
Insulated for Cold Conditions
Yes
Vest Style
Heat Vest
Includes Lining
Yes
Lining Material
Polyester
Garment Type
Vest

Description

Heated Vest, Vest Style Heat Vest, Garment Type Vest, Size XS, Maximum Chest Size 33 1/2 in, Minimum Chest Size 32 1/2 in, Color Black, Material Polyester, Front Closure Type Zipper, Includes Lining Yes, Lining Material Polyester, Length 26 1/4 in, Insulated for Cold Conditions Yes, Heating Time 2 to 8 hours, Gender Women's, Number of Outside Pockets 2, Includes (1) Battery Holder, Battery Voltage 12 V, Wind-Resistant Yes, Features Machine Washable, Wind and Water Resistant, Includes Battery No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.