Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Axis Heated Vest, Polyester, 2 to 8 hours Heating Time, 3 Heat Settings, Blue, L

  • Mfr # F300E-21L

  • Zoro # G113324380


product price: $200.99
/ea
Free Shipping & Returns

Key Features

Length
28 in
Battery Voltage
12 V
Heating Time
2 to 8 hours
Includes
(1) Battery, (1) Battery Charger, (1) Battery Holder
Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F300E-21L
Zoro #
G113324380
UPC #
045242876600
Country of Origin
Viet Nam

Dimensions

Size
L
Length
28 in
Size-Body Type
Regular
Maximum Chest Size
41 in
Minimum Chest Size
38 1/2 in

Details

Item
Heated Vest
Color
Blue
Battery Voltage
12 V
Heating Time
2 to 8 hours
Includes
(1) Battery, (1) Battery Charger, (1) Battery Holder
Material
Polyester
Series
Axis
Heat Settings
3
Includes Lining
Yes
Replacement Charger Number
2XKZ7
Temperature Rating
-70 Degrees F to 105 Degrees F
Fabric Weight
210 g/sq m
Number of Outside Pockets
2
Battery System
M12
Wind-Resistant
Yes
Pattern
Striped
Includes Charger
Yes
Gender
Women's
Features
Machine Washable, Wind and Water Resistant
Insulated for Cold Conditions
Yes
Replacement Battery
38D763
Standards
UL Listed
Garment Type
Vest
Number of Inside Pockets
2
Lining Material
Polyester
Insulation Material
100% Polyester Insulation 125 gm/2
Number of Batteries Required
1
Includes Battery
Yes
Water-Resistant
Yes
Heated Areas
Back, Chest
Front Closure Type
Zipper
Vest Style
Heat Vest

Description

Heated Vest, Vest Style Heat Vest, Garment Type Vest, Size L, Maximum Chest Size 41 in, Minimum Chest Size 38 1/2 in, Color Blue, Material Polyester, Front Closure Type Zipper, Includes Lining Yes, Lining Material Polyester, Length 28 in, Insulated for Cold Conditions Yes, Heating Time 2 to 8 hours, Gender Women's, Number of Outside Pockets 2, Includes (1) Battery, (1) Battery Charger, (1) Battery Holder, Battery Voltage 12 V, Wind-Resistant Yes

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.