Axis Heated Vest, Polyester, 2 to 8 hours Heating Time, 3 Heat Settings, Blue, XL

  • Mfr # F300E-21XL

  • Zoro # G413324424


product price: $200.99
/ea
Free Shipping & Returns

Key Features

Length
28 3/4 in
Battery Voltage
12 V
Heating Time
2 to 8 hours
Includes
(1) Battery, (1) Battery Charger, (1) Battery Holder
Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F300E-21XL
Zoro #
G413324424
UPC #
045242876617
Country of Origin
Viet Nam

Dimensions

Size
XL
Length
28 3/4 in
Maximum Chest Size
44 in
Size-Body Type
Regular
Minimum Chest Size
42 in

Details

Item
Heated Vest
Color
Blue
Battery Voltage
12 V
Heating Time
2 to 8 hours
Includes
(1) Battery, (1) Battery Charger, (1) Battery Holder
Material
Polyester
Series
Axis
Heat Settings
3
Includes Lining
Yes
Fabric Weight
210 g/sq m
Heated Areas
Back, Chest
Replacement Charger Number
2XKZ7
Lining Material
Polyester
Vest Style
Heat Vest
Insulated for Cold Conditions
Yes
Number of Outside Pockets
2
Standards
UL Listed
Number of Inside Pockets
2
Water-Resistant
Yes
Pattern
Striped
Insulation Material
100% Polyester Insulation 125 gm/2
Gender
Women's
Garment Type
Vest
Battery System
M12
Features
Machine Washable, Wind and Water Resistant
Includes Charger
Yes
Wind-Resistant
Yes
Temperature Rating
-70 Degrees F to 105 Degrees F
Includes Battery
Yes
Front Closure Type
Zipper
Replacement Battery
38D763
Number of Batteries Required
1

Description

Heated Vest, Vest Style Heat Vest, Garment Type Vest, Size XL, Maximum Chest Size 44 in, Minimum Chest Size 42 in, Color Blue, Material Polyester, Front Closure Type Zipper, Includes Lining Yes, Lining Material Polyester, Length 28 3/4 in, Insulated for Cold Conditions Yes, Heating Time 2 to 8 hours, Gender Women's, Number of Outside Pockets 2, Includes (1) Battery, (1) Battery Charger, (1) Battery Holder, Battery Voltage 12 V, Wind-Resistant Yes

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.