Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Axis Heated Vest, Polyester, 2 to 8 hours Heating Time, 3 Heat Settings, Brown, 2XL

  • Mfr # M300N-212X

  • Zoro # G713324278


product price: $200.99
/ea
Free Shipping & Returns

Key Features

Length
30 1/2 in
Battery Voltage
12 V
Heating Time
2 to 8 hours
Includes
(1) Battery, (1) Battery Charger, (1) Battery Holder
Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M300N-212X
Zoro #
G713324278
UPC #
045242876488
Country of Origin
China

Dimensions

Size
2XL
Length
30 1/2 in
Maximum Chest Size
52 in
Minimum Chest Size
50 in
Size-Body Type
Regular

Details

Item
Heated Vest
Color
Brown
Battery Voltage
12 V
Heating Time
2 to 8 hours
Includes
(1) Battery, (1) Battery Charger, (1) Battery Holder
Material
Polyester
Series
Axis
Heat Settings
3
Temperature Rating
-70 Degrees F to 105 Degrees F
Pattern
Striped
Vest Style
Heat Vest
Number of Batteries Required
1
Number of Outside Pockets
2
Water-Resistant
Yes
Heated Areas
Back, Chest
Features
Machine Washable, Wind and Water Resistant
Battery System
M12
Standards
UL Listed
Insulated for Cold Conditions
Yes
Wind-Resistant
Yes
Includes Lining
Yes
Number of Inside Pockets
2
Replacement Battery
38D763
Includes Charger
Yes
Insulation Material
100% Polyester Insulation 125 gm/2
Garment Type
Vest
Replacement Charger Number
2XKZ7
Includes Battery
Yes
Fabric Weight
210 g/sq m
Lining Material
Polyester
Front Closure Type
Zipper
Gender
Men's

Description

Heated Vest, Vest Style Heat Vest, Garment Type Vest, Size 2XL, Maximum Chest Size 52 in, Minimum Chest Size 50 in, Color Brown, Material Polyester, Front Closure Type Zipper, Includes Lining Yes, Lining Material Polyester, Length 30 1/2 in, Insulated for Cold Conditions Yes, Heating Time 2 to 8 hours, Gender Men's, Number of Outside Pockets 2, Includes (1) Battery, (1) Battery Charger, (1) Battery Holder, Battery Voltage 12 V, Wind-Resistant Yes

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.