Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Axis Heated Vest, Polyester, 2 to 8 hours Heating Time, 3 Heat Settings, Brown, 3XL

  • Mfr # M300N-213X

  • Zoro # G513324249


product price: $210.99
/ea
Free Shipping & Returns

Key Features

Length
31 1/2 in
Battery Voltage
12 V
Heating Time
2 to 8 hours
Includes
(1) Battery, (1) Battery Charger, (1) Battery Holder
Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M300N-213X
Zoro #
G513324249
UPC #
045242876495
Country of Origin
China

Dimensions

Size
3XL
Length
31 1/2 in
Size-Body Type
Regular
Maximum Chest Size
56 in
Minimum Chest Size
54 in

Details

Item
Heated Vest
Color
Brown
Battery Voltage
12 V
Heating Time
2 to 8 hours
Includes
(1) Battery, (1) Battery Charger, (1) Battery Holder
Material
Polyester
Series
Axis
Heat Settings
3
Fabric Weight
210 g/sq m
Temperature Rating
-70 Degrees F to 105 Degrees F
Insulated for Cold Conditions
Yes
Includes Battery
Yes
Number of Outside Pockets
2
Battery System
M12
Garment Type
Vest
Number of Batteries Required
1
Includes Lining
Yes
Replacement Battery
38D763
Insulation Material
100% Polyester Insulation 125 gm/2
Features
Machine Washable, Wind and Water Resistant
Front Closure Type
Zipper
Includes Charger
Yes
Wind-Resistant
Yes
Water-Resistant
Yes
Heated Areas
Back, Chest
Pattern
Striped
Replacement Charger Number
2XKZ7
Vest Style
Heat Vest
Lining Material
Polyester
Standards
UL Listed
Number of Inside Pockets
2
Gender
Men's

Description

Heated Vest, Vest Style Heat Vest, Garment Type Vest, Size 3XL, Maximum Chest Size 56 in, Minimum Chest Size 54 in, Color Brown, Material Polyester, Front Closure Type Zipper, Includes Lining Yes, Lining Material Polyester, Length 31 1/2 in, Insulated for Cold Conditions Yes, Heating Time 2 to 8 hours, Gender Men's, Number of Outside Pockets 2, Includes (1) Battery, (1) Battery Charger, (1) Battery Holder, Battery Voltage 12 V, Wind-Resistant Yes

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.