Zoro Homepage

Axis Heated Vest, Polyester, 2 to 8 hours Heating Time, 3 Heat Settings, Brown, S

  • Mfr # M300N-21S

  • Zoro # G213324280


product price: $200.99
/ea
Free Shipping & Returns

Key Features

Color
Brown
Size
S
Length
27 1/2 in
Battery Voltage
12 V
Heating Time
2 to 8 hours
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M300N-21S
Zoro #
G213324280
UPC #
045242876440
Country of Origin
China

Dimensions

Size
S
Length
27 1/2 in
Maximum Chest Size
36 in
Size-Body Type
Regular
Minimum Chest Size
34 in

Details

Item
Heated Vest
Color
Brown
Battery Voltage
12 V
Heating Time
2 to 8 hours
Includes
(1) Battery, (1) Battery Charger, (1) Battery Holder
Material
Polyester
Series
Axis
Heat Settings
3
Gender
Men's
Temperature Rating
-70 Degrees F to 105 Degrees F
Insulation Material
100% Polyester Insulation 125 gm/2
Battery System
M12
Number of Outside Pockets
2
Vest Style
Heat Vest
Heated Areas
Back, Chest
Standards
UL Listed
Water-Resistant
Yes
Features
Machine Washable, Wind and Water Resistant
Wind-Resistant
Yes
Includes Charger
Yes
Garment Type
Vest
Replacement Charger Number
2XKZ7
Number of Inside Pockets
2
Insulated for Cold Conditions
Yes
Front Closure Type
Zipper
Lining Material
Polyester
Replacement Battery
38D763
Number of Batteries Required
1
Pattern
Striped
Includes Battery
Yes
Fabric Weight
210 g/sq m
Includes Lining
Yes

Description

Heated Vest, Vest Style Heat Vest, Garment Type Vest, Size S, Maximum Chest Size 36 in, Minimum Chest Size 34 in, Color Brown, Material Polyester, Front Closure Type Zipper, Includes Lining Yes, Lining Material Polyester, Length 27 1/2 in, Insulated for Cold Conditions Yes, Heating Time 2 to 8 hours, Gender Men's, Number of Outside Pockets 2, Includes (1) Battery, (1) Battery Charger, (1) Battery Holder, Battery Voltage 12 V, Wind-Resistant Yes

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.