Axis Heated Vest, Polyester, 2 to 8 hours Heating Time, 3 Heat Settings, Brown, XL

  • Mfr # M300N-21XL

  • Zoro # G713324308


product price: $200.99
/ea
Free Shipping & Returns

Key Features

Length
29 1/2 in
Battery Voltage
12 V
Heating Time
2 to 8 hours
Includes
(1) Battery, (1) Battery Charger, (1) Battery Holder
Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M300N-21XL
Zoro #
G713324308
UPC #
045242876471
Country of Origin
China

Dimensions

Size
XL
Length
29 1/2 in
Maximum Chest Size
48 in
Minimum Chest Size
46 in
Size-Body Type
Regular

Details

Item
Heated Vest
Color
Brown
Battery Voltage
12 V
Heating Time
2 to 8 hours
Includes
(1) Battery, (1) Battery Charger, (1) Battery Holder
Material
Polyester
Series
Axis
Heat Settings
3
Number of Inside Pockets
2
Gender
Men's
Pattern
Striped
Includes Lining
Yes
Replacement Charger Number
2XKZ7
Includes Battery
Yes
Heated Areas
Back, Chest
Wind-Resistant
Yes
Number of Batteries Required
1
Standards
UL Listed
Battery System
M12
Includes Charger
Yes
Temperature Rating
-70 Degrees F to 105 Degrees F
Insulation Material
100% Polyester Insulation 125 gm/2
Number of Outside Pockets
2
Features
Machine Washable, Wind and Water Resistant
Water-Resistant
Yes
Lining Material
Polyester
Replacement Battery
38D763
Fabric Weight
210 g/sq m
Vest Style
Heat Vest
Front Closure Type
Zipper
Insulated for Cold Conditions
Yes
Garment Type
Vest

Description

Heated Vest, Vest Style Heat Vest, Garment Type Vest, Size XL, Maximum Chest Size 48 in, Minimum Chest Size 46 in, Color Brown, Material Polyester, Front Closure Type Zipper, Includes Lining Yes, Lining Material Polyester, Length 29 1/2 in, Insulated for Cold Conditions Yes, Heating Time 2 to 8 hours, Gender Men's, Number of Outside Pockets 2, Includes (1) Battery, (1) Battery Charger, (1) Battery Holder, Battery Voltage 12 V, Wind-Resistant Yes

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.