Axis Heated Vest, Polyester, 2 to 8 hours Heating Time, 3 Heat Settings, Gray, 2XL

  • Mfr # M300G-212X

  • Zoro # G813324291


product price: $200.99
/ea
Free Shipping & Returns

Key Features

Length
30 1/2 in
Battery Voltage
12 V
Heating Time
2 to 8 hours
Includes
(1) Battery, (1) Battery Charger, (1) Battery Holder
Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M300G-212X
Zoro #
G813324291
UPC #
045242876426
Country of Origin
China

Dimensions

Size
2XL
Length
30 1/2 in
Size-Body Type
Regular
Minimum Chest Size
50 in
Maximum Chest Size
52 in

Details

Item
Heated Vest
Color
Gray
Battery Voltage
12 V
Heating Time
2 to 8 hours
Includes
(1) Battery, (1) Battery Charger, (1) Battery Holder
Material
Polyester
Series
Axis
Heat Settings
3
Fabric Weight
210 g/sq m
Standards
UL Listed
Battery System
M12
Replacement Charger Number
2XKZ7
Front Closure Type
Zipper
Number of Inside Pockets
2
Number of Batteries Required
1
Lining Material
Polyester
Heated Areas
Back, Chest
Insulation Material
100% Polyester Insulation 125 gm/2
Includes Battery
Yes
Pattern
Striped
Includes Charger
Yes
Gender
Men's
Insulated for Cold Conditions
Yes
Number of Outside Pockets
2
Vest Style
Heat Vest
Water-Resistant
Yes
Wind-Resistant
Yes
Garment Type
Vest
Includes Lining
Yes
Features
Machine Washable, Wind and Water Resistant
Replacement Battery
38D763
Temperature Rating
-70 Degrees F to 105 Degrees F

Description

Heated Vest, Vest Style Heat Vest, Garment Type Vest, Size 2XL, Maximum Chest Size 52 in, Minimum Chest Size 50 in, Color Gray, Material Polyester, Front Closure Type Zipper, Includes Lining Yes, Lining Material Polyester, Length 30 1/2 in, Insulated for Cold Conditions Yes, Heating Time 2 to 8 hours, Gender Men's, Number of Outside Pockets 2, Includes (1) Battery, (1) Battery Charger, (1) Battery Holder, Battery Voltage 12 V, Wind-Resistant Yes

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.