Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Axis Heated Vest, Polyester, 2 to 8 hours Heating Time, 3 Heat Settings, Gray, 3XL

  • Mfr # M300G-213X

  • Zoro # G613324231


product price: $210.99
/ea
Free Shipping & Returns

Key Features

Length
31 1/2 in
Battery Voltage
12 V
Heating Time
2 to 8 hours
Includes
(1) Battery, (1) Battery Charger, (1) Battery Holder
Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M300G-213X
Zoro #
G613324231
UPC #
045242876433
Country of Origin
China

Dimensions

Size
3XL
Length
31 1/2 in
Size-Body Type
Regular
Maximum Chest Size
56 in
Minimum Chest Size
54 in

Details

Item
Heated Vest
Color
Gray
Battery Voltage
12 V
Heating Time
2 to 8 hours
Includes
(1) Battery, (1) Battery Charger, (1) Battery Holder
Material
Polyester
Series
Axis
Heat Settings
3
Vest Style
Heat Vest
Pattern
Striped
Fabric Weight
210 g/sq m
Water-Resistant
Yes
Insulated for Cold Conditions
Yes
Garment Type
Vest
Insulation Material
100% Polyester Insulation 125 gm/2
Replacement Charger Number
2XKZ7
Features
Machine Washable, Wind and Water Resistant
Heated Areas
Back, Chest
Includes Charger
Yes
Temperature Rating
-70 Degrees F to 105 Degrees F
Standards
UL Listed
Replacement Battery
38D763
Includes Lining
Yes
Number of Inside Pockets
2
Includes Battery
Yes
Battery System
M12
Gender
Men's
Wind-Resistant
Yes
Number of Batteries Required
1
Number of Outside Pockets
2
Lining Material
Polyester
Front Closure Type
Zipper

Description

Heated Vest, Vest Style Heat Vest, Garment Type Vest, Size 3XL, Maximum Chest Size 56 in, Minimum Chest Size 54 in, Color Gray, Material Polyester, Front Closure Type Zipper, Includes Lining Yes, Lining Material Polyester, Length 31 1/2 in, Insulated for Cold Conditions Yes, Heating Time 2 to 8 hours, Gender Men's, Number of Outside Pockets 2, Includes (1) Battery, (1) Battery Charger, (1) Battery Holder, Battery Voltage 12 V, Wind-Resistant Yes

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.