Axis Heated Vest, Polyester, 2 to 8 hours Heating Time, 3 Heat Settings, Gray, L

  • Mfr # F300G-21L

  • Zoro # G113324397


product price: $200.99
/ea
Free Shipping & Returns

Key Features

Length
28 in
Battery Voltage
12 V
Heating Time
2 to 8 hours
Includes
(1) Battery, (1) Battery Charger, (1) Battery Holder
Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F300G-21L
Zoro #
G113324397
UPC #
045242876549
Country of Origin
Viet Nam

Dimensions

Size
L
Length
28 in
Size-Body Type
Regular
Maximum Chest Size
41 in
Minimum Chest Size
38 1/2 in

Details

Item
Heated Vest
Color
Gray
Battery Voltage
12 V
Heating Time
2 to 8 hours
Includes
(1) Battery, (1) Battery Charger, (1) Battery Holder
Material
Polyester
Series
Axis
Heat Settings
3
Gender
Women's
Battery System
M12
Pattern
Striped
Heated Areas
Back, Chest
Includes Lining
Yes
Fabric Weight
210 g/sq m
Wind-Resistant
Yes
Insulation Material
100% Polyester Insulation 125 gm/2
Temperature Rating
-70 Degrees F to 105 Degrees F
Number of Inside Pockets
2
Water-Resistant
Yes
Replacement Battery
38D763
Garment Type
Vest
Includes Charger
Yes
Insulated for Cold Conditions
Yes
Includes Battery
Yes
Number of Outside Pockets
2
Front Closure Type
Zipper
Number of Batteries Required
1
Features
Machine Washable, Wind and Water Resistant
Replacement Charger Number
2XKZ7
Lining Material
Polyester
Vest Style
Heat Vest
Standards
UL Listed

Description

Heated Vest, Vest Style Heat Vest, Garment Type Vest, Size L, Maximum Chest Size 41 in, Minimum Chest Size 38 1/2 in, Color Gray, Material Polyester, Front Closure Type Zipper, Includes Lining Yes, Lining Material Polyester, Length 28 in, Insulated for Cold Conditions Yes, Heating Time 2 to 8 hours, Gender Women's, Number of Outside Pockets 2, Includes (1) Battery, (1) Battery Charger, (1) Battery Holder, Battery Voltage 12 V, Wind-Resistant Yes

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.