Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Axis Heated Vest, Polyester, 2 to 8 hours Heating Time, 3 Heat Settings, Gray, L

  • Mfr # M300G-21L

  • Zoro # G913324306


product price: $200.99
/ea
Free Shipping & Returns

Key Features

Length
28 1/2 in
Battery Voltage
12 V
Heating Time
2 to 8 hours
Includes
(1) Battery, (1) Battery Charger, (1) Battery Holder
Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M300G-21L
Zoro #
G913324306
UPC #
045242876402
Country of Origin
China

Dimensions

Size
L
Length
28 1/2 in
Minimum Chest Size
42 in
Size-Body Type
Regular
Maximum Chest Size
44 in

Details

Item
Heated Vest
Color
Gray
Battery Voltage
12 V
Heating Time
2 to 8 hours
Includes
(1) Battery, (1) Battery Charger, (1) Battery Holder
Material
Polyester
Series
Axis
Heat Settings
3
Standards
UL Listed
Vest Style
Heat Vest
Number of Inside Pockets
2
Insulated for Cold Conditions
Yes
Heated Areas
Back, Chest
Fabric Weight
210 g/sq m
Number of Batteries Required
1
Battery System
M12
Number of Outside Pockets
2
Insulation Material
100% Polyester Insulation 125 gm/2
Replacement Charger Number
2XKZ7
Garment Type
Vest
Water-Resistant
Yes
Lining Material
Polyester
Temperature Rating
-70 Degrees F to 105 Degrees F
Pattern
Striped
Includes Battery
Yes
Includes Charger
Yes
Includes Lining
Yes
Gender
Men's
Wind-Resistant
Yes
Front Closure Type
Zipper
Replacement Battery
38D763
Features
Machine Washable, Wind and Water Resistant

Description

Heated Vest, Vest Style Heat Vest, Garment Type Vest, Size L, Maximum Chest Size 44 in, Minimum Chest Size 42 in, Color Gray, Material Polyester, Front Closure Type Zipper, Includes Lining Yes, Lining Material Polyester, Length 28 1/2 in, Insulated for Cold Conditions Yes, Heating Time 2 to 8 hours, Gender Men's, Number of Outside Pockets 2, Includes (1) Battery, (1) Battery Charger, (1) Battery Holder, Battery Voltage 12 V, Wind-Resistant Yes, Features Machine Washable, Wind and Water Resistant

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.