Zoro Homepage

Axis Heated Vest, Polyester, 2 to 8 hours Heating Time, 3 Heat Settings, Gray, M

  • Mfr # M300G-21M

  • Zoro # G113324304


product price: $200.99
/ea
Free Shipping & Returns

Key Features

Length
28 in
Battery Voltage
12 V
Heating Time
2 to 8 hours
Includes
(1) Battery, (1) Battery Charger, (1) Battery Holder
Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M300G-21M
Zoro #
G113324304
UPC #
045242876396
Country of Origin
China

Dimensions

Size
M
Length
28 in
Size-Body Type
Regular
Maximum Chest Size
40 in
Minimum Chest Size
38 in

Details

Item
Heated Vest
Color
Gray
Battery Voltage
12 V
Heating Time
2 to 8 hours
Includes
(1) Battery, (1) Battery Charger, (1) Battery Holder
Material
Polyester
Series
Axis
Heat Settings
3
Temperature Rating
-70 Degrees F to 105 Degrees F
Heated Areas
Back, Chest
Insulated for Cold Conditions
Yes
Front Closure Type
Zipper
Water-Resistant
Yes
Gender
Men's
Number of Inside Pockets
2
Battery System
M12
Includes Battery
Yes
Replacement Battery
38D763
Pattern
Striped
Includes Charger
Yes
Replacement Charger Number
2XKZ7
Number of Batteries Required
1
Number of Outside Pockets
2
Insulation Material
100% Polyester Insulation 125 gm/2
Garment Type
Vest
Standards
UL Listed
Includes Lining
Yes
Wind-Resistant
Yes
Lining Material
Polyester
Features
Machine Washable, Wind and Water Resistant
Fabric Weight
210 g/sq m
Vest Style
Heat Vest

Description

Heated Vest, Vest Style Heat Vest, Garment Type Vest, Size M, Maximum Chest Size 40 in, Minimum Chest Size 38 in, Color Gray, Material Polyester, Front Closure Type Zipper, Includes Lining Yes, Lining Material Polyester, Length 28 in, Insulated for Cold Conditions Yes, Heating Time 2 to 8 hours, Gender Men's, Number of Outside Pockets 2, Includes (1) Battery, (1) Battery Charger, (1) Battery Holder, Battery Voltage 12 V, Wind-Resistant Yes, Features Machine Washable, Wind and Water Resistant

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.