Axis Heated Vest, Polyester, 2 to 8 hours Heating Time, 3 Heat Settings, Gray, XL

  • Mfr # F300G-21XL

  • Zoro # G813324413


product price:  $200.99
/ea
Free Shipping & Returns

Key Features

Length
28 3/4 in
Battery Voltage
12 V
Heating Time
2 to 8 hours
Includes
(1) Battery, (1) Battery Charger, (1) Battery Holder
Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F300G-21XL
Zoro #
G813324413
UPC #
045242876556
Country of Origin
Viet Nam

Dimensions

Size
XL
Length
28 3/4 in
Maximum Chest Size
44 in
Minimum Chest Size
42 in
Size-Body Type
Regular

Details

Item
Heated Vest
Color
Gray
Battery Voltage
12 V
Heating Time
2 to 8 hours
Includes
(1) Battery, (1) Battery Charger, (1) Battery Holder
Material
Polyester
Series
Axis
Heat Settings
3
Includes Charger
Yes
Fabric Weight
210 g/sq m
Water-Resistant
Yes
Number of Batteries Required
1
Features
Machine Washable, Wind and Water Resistant
Insulated for Cold Conditions
Yes
Wind-Resistant
Yes
Temperature Rating
-70 Degrees F to 105 Degrees F
Includes Lining
Yes
Pattern
Striped
Vest Style
Heat Vest
Heated Areas
Back, Chest
Includes Battery
Yes
Garment Type
Vest
Gender
Women's
Replacement Battery
38D763
Standards
UL Listed
Lining Material
Polyester
Replacement Charger Number
2XKZ7
Insulation Material
100% Polyester Insulation 125 gm/2
Number of Outside Pockets
2
Front Closure Type
Zipper
Battery System
M12
Number of Inside Pockets
2

Description

Heated Vest, Vest Style Heat Vest, Garment Type Vest, Size XL, Maximum Chest Size 44 in, Minimum Chest Size 42 in, Color Gray, Material Polyester, Front Closure Type Zipper, Includes Lining Yes, Lining Material Polyester, Length 28 3/4 in, Insulated for Cold Conditions Yes, Heating Time 2 to 8 hours, Gender Women's, Number of Outside Pockets 2, Includes (1) Battery, (1) Battery Charger, (1) Battery Holder, Battery Voltage 12 V, Wind-Resistant Yes

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.