Zoro Homepage

Backpack Harness Kit

  • Mfr # 1008

  • Zoro # G613311682


product price: $299.00
/ea
Free Shipping & Returns

Key Features

For Use With
MXF010-0
Features
1 Year Limited Warranty, Adapter Quickly Connects to all MX FUEL(TM) Equipment, Flexible 8 ft Long Tether
Includes
8 ft Tether Adapter
Overall Width
4 in
Overall Height
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1008
Zoro #
G613311682
UPC #
045242882311
Country of Origin
Taiwan, Province of China

Dimensions

Overall Width
4 in
Overall Height
5 in
Overall Length
76 1/4 in

Details

Item
Tether Adapter
For Use With
MXF010-0
Features
1 Year Limited Warranty, Adapter Quickly Connects to all MX FUEL(TM) Equipment, Flexible 8 ft Long Tether
Includes
8 ft Tether Adapter
Number of Batteries Included
0
Cordless Tool Kit Contents
8 ft Tether Adapter
Weight
4.4 lb
Charger Included
No
Cordless Tool Battery Platform
MX FUEL(TM)

Description

Tether Adapter 8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.