
Backpack Sprayer, Plastic, 4 ft L Hose, 24 in L Wand, Fan Nozzle Spray Pattern
Mfr # 3019-20PS
Zoro # G016267241
product price: $399.00
/ea
Free Shipping & Returns
Key Features
Number of Speeds
5
Connection Type
Threaded
Nozzle Spray Pattern
Fan
Chemical Compatibility
Fertilizer, Fungicide, Insecticide, Pesticide, Herbicide
Speed Settings
Variable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3019-20PS
Zoro #
G016267241
UPC #
045242250035
Country of Origin
China
Dimensions
Hose Length
4 ft
Wand Length
24 in
Fill Opening Size
5 in
Description
Backpack Sprayer, Power Source Cordless, Tank Capacity 4 gal, Tank Material Plastic, Hose Length 4 ft, Hose Material Plastic; Stainless Steel, Wand Length 24 in, Wand Material Stainless Steel, Application Lawn, Garden and Agriculture, Includes Adjustable Harness, Padded Hip Strap, Wide Mouth Opening for Easier Pouring
Restrictions
WARNING:
This product can expose you to chemicals including Lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.