Zoro Homepage

Backpack Sprayer, Plastic, 4 ft L Hose, 24 in L Wand, Fan Nozzle Spray Pattern

  • Mfr # 3019-21PS

  • Zoro # G316267224


product price: $499.00
/ea
Free Shipping & Returns

Key Features

Tool Series
M18(TM)
Product Type
Backpack Sprayer
Speed Settings
Variable
Nozzle Material
Brass
Sprayer Form
Backpack
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3019-21PS
Zoro #
G316267224
UPC #
045242250158
Country of Origin
China

Dimensions

Fill Opening Size
5 in
Wand Length
24 in
Hose Length
4 ft

Details

Tool Series
M18(TM)
Product Type
Backpack Sprayer
Speed Settings
Variable
Nozzle Material
Brass
Sprayer Form
Backpack
Application
Lawn, Garden and Agriculture
Number of Nozzles Included
3
Tank Material
Plastic
Sprayer Pressure Release
Yes
Power Source
Cordless
Number of Chargers Included
1
Sprayer Pressure - Maximum
140 psi
Battery Capacity
3.0 Ah
Spray Liquid
Non-Foam
Tank Capacity
4 gal
Nozzle Spray Pattern
Fan
Spray Distance - Minimum
1 ft
In Tank Filter
Yes
Battery Platform
M18
Chemical Compatibility
Fertilizer, Fungicide, Insecticide, Pesticide, Herbicide
Mixing System
Mix-on-Exit
Wand Material
Stainless Steel
Sprayer Application
Lawn, Garden and Agriculture
Connection Type
Threaded
Spray Distance - Maximum
24 ft
Tool Weight
18.9 lb
Item
Backpack Sprayer
Includes Bare
Battery Included
Spray Mechanism
Hose-End
Pressurizing Method
Battery Pump
Hose Material
Plastic; Stainless Steel
Number of Speeds
5
Number of Batteries Included
1
Voltage
18 V
Adjustable Nozzle
Yes
Includes
Hip Belt, Padded Straps
Seal/Gasket Material
Viton(TM)
Green Environmental Attribute
Product is Rechargeable
Spray Distance Horizontal
3 ft
Basic Power Source
Battery Powered
Color
Metallics; White; Black; Red
Battery Chemistry
Lithium-Ion (Li-ion)

Description

Backpack Sprayer, Power Source Cordless, Tank Capacity 4 gal, Tank Material Plastic, Hose Length 4 ft, Hose Material Plastic; Stainless Steel, Wand Length 24 in, Wand Material Stainless Steel, Application Lawn, Garden and Agriculture, Includes Hip Belt, Padded Straps

Restrictions

WARNING: This product can expose you to chemicals including Lead compounds, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.